- 3/8 in Hose Inner Diameter
- 0.75 in Hose Outer Diameter
- -6 Dash Size
- Black Color
- 350 psi Working Pressure
description
- Boston by Danfoss Raven Industrial Hose Specialty
applications
- LPG
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Z, 1A, 1G Fitting, Swage or Crimp Male Couplings
| Cover Style | Pin-Pricked |
| Tube Wall Thickness | 0.17 in |
| Bend Radius [Min] | 4.5 in |
| Hose OD | 0.75 in |
| Cover Material | Synthetic Rubber |
| Lay Line Style | Ink Jet |
| Dash Size | -6 |
| Package Type | Reel |
| Construction | Multi Braid |
| Color | Black |
| Abrasion Resistance | Standard |
| Conductivity | Conductive |
| Weight | 0.0 LB |
| EAN or UPC | 639789262219 |

