- 1/2 in Hose Inner Diameter
- 0.81 in Hose Outer Diameter
- -8 Dash Size
- Gray Color
- 1000 psi Working Pressure
description
- Boston by Danfoss Joey Industrial Hose Food and Beverage
applications
- Food clean-up.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Z, 1A, 4T Series
| Conductivity | Conductive |
| Hose OD | 0.81 in |
| Package Type | Reel |
| Lay Line Style | Ink Jet |
| Abrasion Resistance | Standard |
| Construction | 1 Ply Braid |
| Tube Wall Thickness | 0.16 in |
| Dash Size | -8 |
| Bend Radius [Min] | 5 in |
| Color | Gray |
| Cover Material | Vinyl Nitrile |
| Weight | 0.5 LB |
| EAN or UPC | 639789272072 |

