- 1/2 in Hose Inner Diameter
- 0.85 in Hose Outer Diameter
- -8 Dash Size
- Yellow Color
- 1000 psi Working Pressure
description
- Boston by Danfoss Joey Industrial Hose Food and Beverage
applications
- Food clean-up.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Z, 1A, 4T Series
| Color | Yellow |
| Tube Wall Thickness | 0.18 in |
| Dash Size | -8 |
| Bend Radius [Min] | 5 in |
| Package Type | Reel |
| Cover Material | Vinyl Nitrile |
| Construction | 1 Ply Braid |
| Conductivity | Conductive |
| Abrasion Resistance | Standard |
| Hose OD | 0.85 in |
| Lay Line Style | Ink Jet |
| Weight | 86.7 LB |
| EAN or UPC | 639789262189 |

