- 3/4 in Hose Inner Diameter
- 1.16 in Hose Outer Diameter
- -12 Dash Size
- Yellow Color
- 1000 psi Working Pressure
description
- Boston by Danfoss Joey Industrial Hose Food and Beverage
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Z, 1A, 4T Series
| Hose OD | 1.16 in |
| Cover Material | Vinyl Nitrile |
| Package Type | Reel |
| Dash Size | -12 |
| Conductivity | Conductive |
| Construction | 1 Ply Braid |
| Abrasion Resistance | Standard |
| Color | Yellow |
| Tube Wall Thickness | 0.2 in |
| Weight | 0.0 LB |
| EAN or UPC | 639789276285 |

