Boston by Danfoss
H962148-150
Bulldog® Yellow Jack H9621 Medium Pressure Air & Multipurpose Hose
Item #117987549
- 3 in Hose Inner Diameter
- 4 in Hose Outer Diameter
- -48 Dash Size
- Black Color
- 450 psi Working Pressure
description
- Boston by Danfoss H9621 Series Industrial Hose Air and Multipurpose
applications
- Air and multi purpose.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Lay Line Style | Embossed |
| Tube Wall Thickness | 1 in |
| Conductivity | Conductive |
| Construction | 3 Braid |
| Hose OD | 4 in |
| Dash Size | -48 |
| Cover Material | Nitrile |
| Cover Style | Pin-Pricked |
| Bend Radius [Min] | 9.5 in |
| Abrasion Resistance | Standard |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 639789277671 |
