- 3/4 in Hose Inner Diameter
- 1.17 in Hose Outer Diameter
- -12 Dash Size
- Black Color
- 1250 psi Working Pressure
description
- Boston by Danfoss H9673 Series Industrial Hose Food and Beverage
applications
- Cleaning service hose.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Z, 1A, 4T Series, Combination Nipple
| Bend Radius [Min] | 9.5 in |
| Dash Size | -12 |
| Package Type | Reel |
| Color | Black |
| Abrasion Resistance | Standard |
| Cover Material | Nitrile |
| Lay Line Style | Ink Jet |
| Construction | 2-Ply Braid |
| Hose OD | 1.17 in |
| Tube Wall Thickness | 0.21 in |
| Weight | 0.0 LB |
| EAN or UPC | 639789279972 |

