- 1 1/2 in Hose Inner Diameter
- 2.19 in Hose Outer Diameter
- -24 Dash Size
- Yellow Color
- 500 psi Working Pressure
description
- Boston by Danfoss Alleycat Industrial Hose Chemical
applications
- Hot liquid transfer.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Cam And Groove, Combination Nipple, Male NPT
| Construction | 3 Braid |
| Dash Size | -24 |
| Cover Material | EPDM |
| Abrasion Resistance | Standard |
| Lay Line Style | Embossed |
| Color | Yellow |
| Hose OD | 2.19 in |
| Tube Wall Thickness | 0.35 in |
| Bend Radius [Min] | 8 in |
| Weight | 0.0 LB |
| EAN or UPC | 639789271075 |

