Boston by Danfoss
H994906-500R
Shock-Safe® H9949 Non-Conductive Air & Water Transfer Hose
Item #116894392
- 3/8 in Hose Inner Diameter
- 0.72 in Hose Outer Diameter
- -6 Dash Size
- Red Color
- 275 psi Working Pressure
description
- Boston by Danfoss Shock-Safe Industrial Hose Air and Multipurpose
applications
- Air and multi purpose.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Z, 1A, Quick Disconnect
| Package Type | Reel |
| Abrasion Resistance | Standard |
| Bend Radius [Min] | 16 in |
| Hose OD | 0.72 in |
| Tube Wall Thickness | 0.17 in |
| Dash Size | -6 |
| Conductivity | Non-Conductive |
| Construction | 2-Ply Braid |
| Color | Red |
| Cover Material | Vinyl Nitrile |
| Lay Line Style | Ink Jet |
| Weight | 0.0 LB |
| EAN or UPC | 639789262127 |
