Boston by Danfoss
H994916-300R
Shock-Safe® H9949 Non-Conductive Air & Water Transfer Hose
Item #116895721
- 1 in Hose Inner Diameter
- 1.44 in Hose Outer Diameter
- -16 Dash Size
- Red Color
- 275 psi Working Pressure
description
- Boston by Danfoss Shock-Safe Industrial Hose Air and Multipurpose
applications
- Air and multi purpose.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Z, 1A, Quick Disconnect
| Color | Red |
| Construction | 2-Ply Braid |
| Conductivity | Non-Conductive |
| Hose OD | 1.44 in |
| Bend Radius [Min] | 16 in |
| Tube Wall Thickness | 0.22 in |
| Dash Size | -16 |
| Cover Material | Vinyl Nitrile |
| Abrasion Resistance | Standard |
| Lay Line Style | Ink Jet |
| Package Type | Reel |
| Weight | 1.5 LB |
| EAN or UPC | 639789267962 |
