Skip to content Skip to navigation menu
Boston Gear11F 2

11F 2

F Series Cast Iron Eccentric Locking Collar Standard Duty 2 in 4 Bolts Flange Unit
Item #105754037
  • Standard Duty
  • Eccentric Locking Collar
  • 2 in Bore Diameter
  • Cast Iron Material
Boston Gear11F 2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Standard Duty
  • Eccentric Locking Collar
  • 2 in Bore Diameter
  • Cast Iron Material

description

  • Boston Gear's comprehensive selection of flanged bearings includes non-metallic inserts in a non-metallic base for washdown service, spherical bearings with extended inner races featuring setscrews, or eccentric locking collars in stamped steel, ductile iron, or cast iron housings. Positive locking by setscrews or an eccentric locking collar ensures smooth operation and a synthetic lip-type seal with steel flingers offer enhanced efficiency. Commonly used in material handling, packaging machinery, shrink wrap machinery, and printing press applications.
Series F
Duty Type Standard
Locking Device Eccentric Locking Collar
Weight 8.401 LB
EAN or UPC 781711069745
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison