- ANSI Roller Chain
- Single Strand
- 120 Cottered
- 1.5 in Pitch
- Standard Series
applications
- Slower speed drives
features
- Easily assembled and disassembled
| Pin Overall Length | 1.94 in |
| Pin Diameter | 0.437 in |
| Duty | Heavy Series |
| Self-Lubricating | No |
| Pin Material | Carbon Steel |
| Rated Working Load | 6800 lbs |
| Chain No. | 120 |
| Material | Carbon Steel |
| Package Type | 10 Foot Box |
| Pins & Rollers | Standard |
| Chain Series | 120, 120-2, 120-3, 120-4, 120-6, 120-8 |
| Series | Standard |
| Chain Type | ANSI |
| Link Plates Thickness | 0.187 in |
| No. of Strands Across | 1 |
| Roller Dia. | 7/8 in |
| Link Plates Height | 1.38 in |
| Side Bow | No |
| Chain Length | 10 ft |
| Chain Construction | Cottered |
| Roller Width | 1 in |
| Chain Pitch | 1.5 in |
| Weight | 4.451 LB |
| EAN or UPC | 781711309605 |

