Skip to content Skip to navigation menu
Boston Gear12520 CUP

12520 CUP

Tapered Roller Bearing Single Cup
Item #101794653
  • Series 12500 Single Cup
  • 1.938" OD x 5/8" Wide
  • 0.060" Maximum Housing Fillet Radius
  • Standard Tolerance
Boston Gear12520 CUP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 12500 Single Cup
  • 1.938" OD x 5/8" Wide
  • 0.060" Maximum Housing Fillet Radius
  • Standard Tolerance
Series 12500
Tolerance Standard
Material Steel
O.D. Type Straight
Housing Fillet Radius [Max] 0.06 in
O.D. 1.938 in
Enclosure N/A
Bearing Type Single Cup
I.D. N/A
Cup Type Single Cup
Cup Width 5/8 in
Cone Width N/A
Origin Cups
Weight 0.5 LB
EAN or UPC 781711673386
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison