- Cast Iron Material
- Eccentric Locking Collar
- 2 1/4 in Bore Diameter
description
- Boston Gear offers a comprehensive selection of pillow blocks that include non-metallic inserts in a non-metallic base for washdown duty service
- spherical bearings with extended inner races with setscrews
- or eccentric locking collars in stamped steel, ductile iron, or cast iron housings.
features
- Rigid one-piece housing
- Chrome alloy steel balls
- Spherical outer race
- Synthetic lip type seal
- Eccentric locking collar
- 1/4-28 threaded grease fitting
- Bearings equipped with steel finger
| Pillow Block Type | Thru-Bolt |
| Bearing Insert | NX11204M |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing Range [Min] | 6 15/16 in |
| Seal Type | Contact Seals |
| Inch/Metric | Inch Bore |
| Housing Height | 5 1/2 in |
| Base Height | 1 11/16 in |
| Mounted Unit Duty | Normal-Duty |
| Base Length | 9 5/8 in |
| Bolt Hole Width | 11/16 in |
| Bore Dia. | 2.25 in |
| Base Width | 2 1/2 in |
| Bolt Hole Spacing Range [Max] | 7 7/8 in |
| Temperature Range [Max] | 225 °F |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 7 13/32 in |
| End Type | Open End |
| Series | H |
| Locking Device | Eccentric Locking Collar |
| Duty Type | Standard |
| Width [Max] | 5 1/2 in |
| Bolt Hole Length | 1 5/32 in |
| Shaft Dia. | 2.25 in |
| Housing Construction | 1 Piece |
| Length Through Bore | 3.0625 in |
| Insert Type | Steel Insert |
| Overall Width | 3 3/32 in |
| Bolt Holes | 2 |
| Height [Max] | 2 3/4 in |
| Bolt Size | 5/8 in |
| Material | Cast Iron |
| Weight | 12.401 LB |
| EAN or UPC | 781711068946 |

