- Offset Link for a #16 Chain
- 2 Strand
- 1" Pitch
- Steel Material
| Link Type | Cotter Pin |
| Type | Offset (Half) Link |
| Pin Length (Lr) | 1.321 in |
| Roller Width | 0.67 in |
| Pin Overall Length | 2.756 in |
| Chain Type | British Standard |
| Chain No. | 16B |
| Duty | Standard-Duty |
| Pin Diameter | 0.325 in |
| Link Plates Height | 0.792 in |
| Pin Length (Lc) | 1.435 in |
| Material | Carbon Steel |
| Link Plates Thickness | 0.122 in |
| No. of Strands Across | 2 |
| Chain Pitch | 1 in |
| Roller Dia. | 5/8 in |
| Weight | 0.291 LB |
| EAN or UPC | 781711299111 |

