- ANSI Roller Chain
- Single Strand
- 180 Riveted
- 2.25 in Pitch
- Standard Series
features
- Greater rigidity of pins and side plates
| Chain Pitch | 2.25 in |
| No. of Strands Across | 1 |
| Chain Construction | Riveted |
| Chain No. | 180 |
| Series | Standard |
| Chain Type | ANSI |
| Material | Carbon Steel |
| Duty | Heavy Duty |
| Weight | 0.0 LB |

