- Hardened Steel Thrust Washer
- 7/16" ID x 7/8" OD x 1/16" Thick
features
- Hardened steel
| Material | Hardened Steel |
| Thickness | 0.0625 in |
| Inch/Metric | Inch |
| I.D. | 7/16 in |
| O.D. | 0.875 in |
| Weight | 0.011 LB |
| EAN or UPC | 781711188200 |
| Material | Hardened Steel |
| Thickness | 0.0625 in |
| Inch/Metric | Inch |
| I.D. | 7/16 in |
| O.D. | 0.875 in |
| Weight | 0.011 LB |
| EAN or UPC | 781711188200 |