- Hardened Steel Thrust Washer
- 1/2" ID x 1 1/8" OD x 1/16" Thick
features
- Hardened steel
| Material | Hardened Steel |
| Thickness | 0.0625 in |
| Inch/Metric | Inch |
| I.D. | 1/2 in |
| O.D. | 1.125 in |
| Weight | 0.014 LB |
| Material | Hardened Steel |
| Thickness | 0.0625 in |
| Inch/Metric | Inch |
| I.D. | 1/2 in |
| O.D. | 1.125 in |
| Weight | 0.014 LB |