- Hardened Steel Thrust Washer
- 9/16" ID x 1 3/8" OD x 3/16" Thick
features
- Hardened steel
| Thickness | 0.1875 in |
| Material | Hardened Steel |
| Inch/Metric | Inch |
| I.D. | 9/16 in |
| O.D. | 1.375 in |
| Weight | 0.061 LB |
| EAN or UPC | 781711188361 |
| Thickness | 0.1875 in |
| Material | Hardened Steel |
| Inch/Metric | Inch |
| I.D. | 9/16 in |
| O.D. | 1.375 in |
| Weight | 0.061 LB |
| EAN or UPC | 781711188361 |