- Hardened Steel Thrust Washer
- 5/8" ID x 25/32" OD x 1/8" Thick
features
- Hardened steel
| Material | Hardened Steel |
| Inch/Metric | Inch |
| Thickness | 0.125 in |
| I.D. | 5/8 in |
| O.D. | 0.78125 in |
| Weight | 0.011 LB |
| EAN or UPC | 781711188408 |
| Material | Hardened Steel |
| Inch/Metric | Inch |
| Thickness | 0.125 in |
| I.D. | 5/8 in |
| O.D. | 0.78125 in |
| Weight | 0.011 LB |
| EAN or UPC | 781711188408 |