- Hardened Steel Thrust Washer
- 5/8" ID x 1 1/4" OD x 3/16" Thick
features
- Hardened steel
| Thickness | 0.1875 in |
| O.D. | 1.25 in |
| Inch/Metric | Inch |
| I.D. | 5/8 in |
| Material | Hardened Steel |
| Weight | 0.041 LB |
| EAN or UPC | 781711188446 |
| Thickness | 0.1875 in |
| O.D. | 1.25 in |
| Inch/Metric | Inch |
| I.D. | 5/8 in |
| Material | Hardened Steel |
| Weight | 0.041 LB |
| EAN or UPC | 781711188446 |