- Hardened Steel Thrust Washer
- 3/4" ID x 1" OD x 3/32" Thick
features
- Hardened steel
| Material | Hardened Steel |
| Inch/Metric | Inch |
| I.D. | 3/4 in |
| Thickness | 0.09375 in |
| O.D. | 1 in |
| Weight | 0.011 LB |
| EAN or UPC | 781711188545 |
| Material | Hardened Steel |
| Inch/Metric | Inch |
| I.D. | 3/4 in |
| Thickness | 0.09375 in |
| O.D. | 1 in |
| Weight | 0.011 LB |
| EAN or UPC | 781711188545 |