- Hardened Steel Thrust Washer
- 3/4" ID x 1 5/16" OD x 3/16" Thick
features
- Hardened steel
| O.D. | 1.3125 in |
| I.D. | 3/4 in |
| Thickness | 0.1875 in |
| Inch/Metric | Inch |
| Material | Hardened Steel |
| Weight | 0.041 LB |
| EAN or UPC | 781711188583 |
| O.D. | 1.3125 in |
| I.D. | 3/4 in |
| Thickness | 0.1875 in |
| Inch/Metric | Inch |
| Material | Hardened Steel |
| Weight | 0.041 LB |
| EAN or UPC | 781711188583 |