- Hardened Steel Thrust Washer
- 3/4" ID x 1 5/8" OD x 1/8" Thick
features
- Hardened steel
| Inch/Metric | Inch |
| Material | Hardened Steel |
| I.D. | 3/4 in |
| Thickness | 0.125 in |
| O.D. | 1.625 in |
| Weight | 0.051 LB |
| EAN or UPC | 781711188606 |
| Inch/Metric | Inch |
| Material | Hardened Steel |
| I.D. | 3/4 in |
| Thickness | 0.125 in |
| O.D. | 1.625 in |
| Weight | 0.051 LB |
| EAN or UPC | 781711188606 |