- Hardened Steel Thrust Washer
- 1" ID x 1 9/16" OD x 1/8" Thick
features
- Hardened steel
| Material | Hardened Steel |
| Thickness | 0.125 in |
| I.D. | 1 in |
| Inch/Metric | Inch |
| O.D. | 1.5625 in |
| Weight | 0.041 LB |
| EAN or UPC | 781711188767 |
| Material | Hardened Steel |
| Thickness | 0.125 in |
| I.D. | 1 in |
| Inch/Metric | Inch |
| O.D. | 1.5625 in |
| Weight | 0.041 LB |
| EAN or UPC | 781711188767 |