- Hardened Steel Thrust Washer
- 1" ID x 2" OD x 1/8" Thick
features
- Hardened steel
| Inch/Metric | Inch |
| I.D. | 1 in |
| Material | Hardened Steel |
| Thickness | 0.125 in |
| O.D. | 2 in |
| Weight | 0.082 LB |
| EAN or UPC | 781711188804 |
| Inch/Metric | Inch |
| I.D. | 1 in |
| Material | Hardened Steel |
| Thickness | 0.125 in |
| O.D. | 2 in |
| Weight | 0.082 LB |
| EAN or UPC | 781711188804 |