- Hardened Steel Thrust Washer
- 1" ID x 2 1/4" OD x 9/64" Thick
features
- Hardened steel
| Inch/Metric | Inch |
| O.D. | 2.25 in |
| Thickness | 0.140625 in |
| I.D. | 1 in |
| Material | Hardened Steel |
| Weight | 0.121 LB |
| EAN or UPC | 781711188842 |
| Inch/Metric | Inch |
| O.D. | 2.25 in |
| Thickness | 0.140625 in |
| I.D. | 1 in |
| Material | Hardened Steel |
| Weight | 0.121 LB |
| EAN or UPC | 781711188842 |