- 1" ID x 2 1/2" OD x 1/4" Thick Hardened Steel Washer
features
- Hardened steel
| Thickness | 0.25 in |
| Inch/Metric | Inch |
| I.D. | 1 in |
| O.D. | 2.5 in |
| Material | Hardened Steel |
| Weight | 0.281 LB |
| EAN or UPC | 781711188880 |
| Thickness | 0.25 in |
| Inch/Metric | Inch |
| I.D. | 1 in |
| O.D. | 2.5 in |
| Material | Hardened Steel |
| Weight | 0.281 LB |
| EAN or UPC | 781711188880 |