- Hardened Steel Thrust Washer
- 1 1/8" ID x 2 1/2" OD x 1/4" Thick
features
- Hardened steel
| Material | Hardened Steel |
| Thickness | 0.25 in |
| O.D. | 2.5 in |
| I.D. | 1 1/8 in |
| Inch/Metric | Inch |
| Weight | 0.271 LB |
| EAN or UPC | 781711188941 |
| Material | Hardened Steel |
| Thickness | 0.25 in |
| O.D. | 2.5 in |
| I.D. | 1 1/8 in |
| Inch/Metric | Inch |
| Weight | 0.271 LB |
| EAN or UPC | 781711188941 |