- Hardened Steel Thrust Washer
- 1 1/4" ID x 2" OD x 9/64" Thick
features
- Hardened steel
| I.D. | 1 1/4 in |
| Inch/Metric | Inch |
| Thickness | 0.140625 in |
| Material | Hardened Steel |
| O.D. | 2 in |
| Weight | 0.071 LB |
| EAN or UPC | 781711188989 |
| I.D. | 1 1/4 in |
| Inch/Metric | Inch |
| Thickness | 0.140625 in |
| Material | Hardened Steel |
| O.D. | 2 in |
| Weight | 0.071 LB |
| EAN or UPC | 781711188989 |