- Hardened Steel Thrust Washer
- 1 3/8" ID x 3" OD x 1/4" Thick
features
- Hardened steel
| Inch/Metric | Inch |
| Thickness | 0.25 in |
| O.D. | 3 in |
| I.D. | 1 3/8 in |
| Material | Hardened Steel |
| Weight | 0.381 LB |
| EAN or UPC | 781711189108 |
| Inch/Metric | Inch |
| Thickness | 0.25 in |
| O.D. | 3 in |
| I.D. | 1 3/8 in |
| Material | Hardened Steel |
| Weight | 0.381 LB |
| EAN or UPC | 781711189108 |