- Hardened Steel Thrust Washer
- 2" ID x 4" OD x 5/16" Thick
features
- Hardened steel
| O.D. | 4 in |
| Thickness | 0.3125 in |
| Material | Hardened Steel |
| I.D. | 2 in |
| Inch/Metric | Inch |
| Weight | 0.801 LB |
| EAN or UPC | 781711189207 |
| O.D. | 4 in |
| Thickness | 0.3125 in |
| Material | Hardened Steel |
| I.D. | 2 in |
| Inch/Metric | Inch |
| Weight | 0.801 LB |
| EAN or UPC | 781711189207 |