- Hardened Steel Thrust Washer
- 1 1/4" ID x 2 7/16" OD x 1/4" Thick
features
- Hardened steel
| O.D. | 2.4375 in |
| Material | Hardened Steel |
| I.D. | 1 1/4 in |
| Thickness | 0.25 in |
| Inch/Metric | Inch |
| Weight | 0.231 LB |
| EAN or UPC | 781711189245 |
| O.D. | 2.4375 in |
| Material | Hardened Steel |
| I.D. | 1 1/4 in |
| Thickness | 0.25 in |
| Inch/Metric | Inch |
| Weight | 0.231 LB |
| EAN or UPC | 781711189245 |