- #2060
- 1 Strand
- Cotter Pin Offset Link
- 1 1/2" Pitch
description
- For use whenever chain length contains an odd number of pitches.
| Pin Overall Length | 1.09 in |
| Chain Series | 2060, 2062, 2068, 2069 |
| Link Plates Height | 0.69 in |
| Link Type | Cotter Pin |
| Pin Length (Lc) | 1/2 in |
| Duty | Standard-Duty |
| Chain No. | 2060 |
| No. of Strands Across | 1 |
| Pin Length (Lr) | 0.59 in |
| Link Plates Thickness | 0.09 in |
| Pin Material | Carbon Steel |
| Type | Offset (Half) Link |
| Chain Pitch | 1.5 in |
| Roller Dia. | 0.469 in |
| Roller Width | 1/2 in |
| Material | Carbon Steel |
| Chain Construction | Part (CL, Ol, RL) |
| Chain Type | ANSI |
| Pin Diameter | 0.234 in |
| Weight | 0.125 LB |
| EAN or UPC | 781711690086 |

