Boston Gear's 200 Series Optimount® combines the unique benefits of a shaft mount gear drive but also the flexibility of a base mounted reducer. Because of its precision machined external surfaces, the 200 Series can be integrated directly into an OEM piece of equipment or, with the addition of an output shaft kit and horizontal/vertical base, be converted to a parallel shaft base mounted gear drive.
Series
200
Input Power Rating
1.15 hp, 0.858 kW
Output Torque Rating Range [Max]
624 lb-in, 49 Nm
Output Torque Rating Range [Min]
350 lb-in, 10 Nm
Style
No Base No Input Flange
Ratio
10:1
Output Speed
178 rpm
Standard
AGMA Service Class I
Output Shaft
Projecting
Output Bore Shaft Dia.
1 in
Input Motor HP
1
Rated Efficiency
96%
Output Torque
390 lb-in
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back