Boston Gear's 200 Series Optimount® combines the unique benefits of a shaft mount gear drive but also the flexibility of a base mounted reducer. Because of its precision machined external surfaces, the 200 Series can be integrated directly into an OEM piece of equipment or, with the addition of an output shaft kit and horizontal/vertical base, be converted to a parallel shaft base mounted gear drive.
Assembly Type
V1
Output Torque Rating Range [Max]
624 lb-in, 49 Nm
Output Shaft
Hollow
Style
Vertical Base No Input Flange
Input Motor HP
1/2
Base Mounting Attachment
Vertical Base
Rated Efficiency
96%
Output Bore Shaft Dia.
1 in
Ratio
24:1
Standard
AGMA Service Class I
Output Speed
73 rpm
Series
200
Input Power Rating
0.5 hp, 0.373 kW
Output Torque
414 lb-in
Output Torque Rating Range [Min]
350 lb-in, 10 Nm
Weight
29.1 LB
EAN or UPC
884107011288
We're here for you
with Service Centers across the country - We have your back