Boston Gear's 200 Series Optimount® combines the unique benefits of a shaft mount gear drive but also the flexibility of a base mounted reducer. Because of its precision machined external surfaces, the 200 Series can be integrated directly into an OEM piece of equipment or, with the addition of an output shaft kit and horizontal/vertical base, be converted to a parallel shaft base mounted gear drive.
features
Cast iron gear
Pinions and gears are straddle mounted between antifriction bearings
Cast iron housing and base precision machined to ensure accurate, permanent mounting alignment
Pinion cut integral on the shaft
High quality oil seals
No base
caution
Must be filled to the proper level with the recommended lubricant for your application before operation
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Style
No Base No Input Flange
Rated Efficiency
98%
Bore Code
None
Ratio
4:1
Standard
AGMA Service Class III
Output Shaft
Hollow
Output Bore Shaft Dia.
1 in
Output Torque Rating Range [Max]
349 lb-in, 49 Nm
Actual Ratio
4.06
Output Torque
289 lb-in
Output RPM @ 1750 rpm Input
431 rpm
Input Power Rating
2.02 hp, 1.506 kW
Series
200
Input Motor HP
1
Output Speed
431 rpm
Weight
25.1 LB
EAN or UPC
781711390122
We're here for you
with Service Centers across the country - We have your back