Boston Gear's 200 Series Optimount® combines the unique benefits of a shaft mount gear drive but also the flexibility of a base mounted reducer. Because of its precision machined external surfaces, the 200 Series can be integrated directly into an OEM piece of equipment or, with the addition of an output shaft kit and horizontal/vertical base, be converted to a parallel shaft base mounted gear drive.
Rated Efficiency
98%
Ratio
4:1
Output Torque Rating Range [Max]
349 lb-in, 49 Nm
Output Bore Shaft Dia.
1 in
Assembly Type
H2
Input Motor HP
1
Output Speed
431 rpm
Base Mounting Attachment
Horizontal Base Mount
Output Shaft
Hollow
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Series
200
Output Torque
289 lb-in
Style
Horizontal Base No Input Flange
Input Power Rating
2.02 hp, 1.506 kW
Standard
AGMA Service Class III
Weight
34.1 LB
EAN or UPC
884107287744
We're here for you
with Service Centers across the country - We have your back