Boston Gear's 200 Series Optimount® combines the unique benefits of a shaft mount gear drive but also the flexibility of a base mounted reducer. Because of its precision machined external surfaces, the 200 Series can be integrated directly into an OEM piece of equipment or, with the addition of an output shaft kit and horizontal/vertical base, be converted to a parallel shaft base mounted gear drive.
features
Heat-treated alloy steel gears and pinions
Pinions and gears are straddle mounted between antifriction bearings
Cast iron housing and base precision machined to ensure accurate, permanent mounting alignment
Pinion cut integral on the shaft
High quality oil seals
No base
caution
Must be filled to the proper level with the recommended lubricant for your application before operation
Output Torque
711 lb-in
Output Bore Shaft Dia.
1.25 in
Output Shaft
Hollow
Ratio
14:1
Actual Ratio
14.45
Style
No Base No Input Flange
Rated Efficiency
96%
Series
200
Input Motor HP
1 1/2
Output RPM @ 1750 rpm Input
121 rpm
Output Speed
121 rpm
Output Torque Rating Range [Min]
625 lb-in, 75 Nm
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
899 lb-in, 99 Nm
Bore Code
None
Input Power Rating
1.43 hp, 1.066 kW
Weight
38.1 LB
EAN or UPC
781711390207
We're here for you
with Service Centers across the country - We have your back