Boston Gear's 200 Series Optimount® combines the unique benefits of a shaft mount gear drive but also the flexibility of a base mounted reducer. Because of its precision machined external surfaces, the 200 Series can be integrated directly into an OEM piece of equipment or, with the addition of an output shaft kit and horizontal/vertical base, be converted to a parallel shaft base mounted gear drive.
features
Heat-treated alloy steel gears and pinions
Pinions and gears are straddle mounted between antifriction bearings
Cast iron housing and base precision machined to ensure accurate, permanent mounting alignment
Pinion cut integral on the shaft
High quality oil seals
No base
caution
Must be filled to the proper level with the recommended lubricant for your application before operation
Input Power Rating
3.89 hp, 2.901 kW
Output Speed
178 rpm
Output RPM @ 1750 rpm Input
178 rpm
Series
200
Style
No Base No Input Flange
Bore Code
None
Output Torque
1322 lb-in
Input Motor HP
3
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
1175 lb-in, 125 Nm
Output Bore Shaft Dia.
1.438 in
Rated Efficiency
96%
Actual Ratio
9.84
Output Shaft
Hollow
Output Torque Rating Range [Max]
1449 lb-in, 149 Nm
Ratio
10:1
Weight
57.1 LB
EAN or UPC
781711390344
We're here for you
with Service Centers across the country - We have your back