Boston Gear's 200 Series Optimount® combines the unique benefits of a shaft mount gear drive but also the flexibility of a base mounted reducer. Because of its precision machined external surfaces, the 200 Series can be integrated directly into an OEM piece of equipment or, with the addition of an output shaft kit and horizontal/vertical base, be converted to a parallel shaft base mounted gear drive.
features
Heat-treated alloy steel gears and pinions
Pinions and gears are straddle mounted between antifriction bearings
Cast iron housing and base precision machined to ensure accurate, permanent mounting alignment
Pinion cut integral on the shaft
High quality oil seals
No base
caution
Always pull on a wrench
never push
Never use cheater bars or extensions
Series
200
Output Torque
1500 lb-in
Output Bore Shaft Dia.
1.438 in
Output RPM @ 1750 rpm Input
121 rpm
Rated Efficiency
96%
Bore Code
None
Standard
AGMA Service Class I
Output Speed
121 rpm
Style
No Base No Input Flange
Output Torque Rating Range [Max]
1724 lb-in, 199 Nm
Output Shaft
Hollow
Output Torque Rating Range [Min]
1450 lb-in, 150 Nm
Actual Ratio
14.45
Input Power Rating
3 hp, 2.237 kW
Ratio
14:1
Input Motor HP
3
Weight
57.1 LB
EAN or UPC
781711390368
We're here for you
with Service Centers across the country - We have your back