Boston Gear's 200 Series Optimount® combines the unique benefits of a shaft mount gear drive but also the flexibility of a base mounted reducer. Because of its precision machined external surfaces, the 200 Series can be integrated directly into an OEM piece of equipment or, with the addition of an output shaft kit and horizontal/vertical base, be converted to a parallel shaft base mounted gear drive.
features
Heat-treated alloy steel gears and pinions
Pinions and gears are straddle mounted between antifriction bearings
Cast iron housing and base precision machined to ensure accurate, permanent mounting alignment
Pinion cut integral on the shaft
High quality oil seals
No base
caution
Must be filled to the proper level with the recommended lubricant for your application before operation
Ratio
20:1
Output Torque Rating Range [Max]
1724 lb-in, 199 Nm
Output Bore Shaft Dia.
1.438 in
Actual Ratio
20.03
Style
No Base No Input Flange
Output Torque
1679 lb-in
Series
200
Standard
AGMA Service Class I
Rated Efficiency
96%
Input Power Rating
2.43 hp, 1.812 kW
Bore Code
None
Output RPM @ 1750 rpm Input
87 rpm
Input Motor HP
3
Output Speed
87 rpm
Output Torque Rating Range [Min]
1450 lb-in, 150 Nm
Output Shaft
Hollow
Weight
57.1 LB
EAN or UPC
781711390405
We're here for you
with Service Centers across the country - We have your back