Boston Gear's 200 Series Optimount® combines the unique benefits of a shaft mount gear drive but also the flexibility of a base mounted reducer. Because of its precision machined external surfaces, the 200 Series can be integrated directly into an OEM piece of equipment or, with the addition of an output shaft kit and horizontal/vertical base, be converted to a parallel shaft base mounted gear drive.
features
Heat-treated alloy steel gears and pinions
Pinions and gears are straddle mounted between antifriction bearings
Cast iron housing and base precision machined to ensure accurate, permanent mounting alignment
Pinion cut integral on the shaft
High quality oil seals
No base
caution
Must be filled to the proper level with the recommended lubricant for your application before operation
Output Torque
1791 lb-in
Input Motor HP
2
Actual Ratio
23.95
Output Speed
73 rpm
Output Bore Shaft Dia.
1.438 in
Standard
AGMA Service Class I
Output RPM @ 1750 rpm Input
73 rpm
Output Shaft
Hollow
Ratio
24:1
Rated Efficiency
96%
Style
No Base No Input Flange
Output Torque Rating Range [Max]
1999 lb-in, 249 Nm
Series
200
Bore Code
None
Output Torque Rating Range [Min]
1725 lb-in, 200 Nm
Input Power Rating
2.17 hp, 1.618 kW
Weight
57.1 LB
EAN or UPC
781711390429
We're here for you
with Service Centers across the country - We have your back