- Series 23000 Single Cup
- 2 9/16" OD x 5/8" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. | 2.5625 in |
| I.D. | N/A |
| Housing Fillet Radius [Max] | 0.06 in |
| O.D. Type | Straight |
| Material | Steel |
| Enclosure | N/A |
| Series | 23000 |
| Cup Width | 5/8 in |
| Tolerance | Standard |
| Cone Width | N/A |
| Cup Type | Single Cup |
| Bearing Type | Single Cup |
| Origin | Cups |
| Weight | 0.1 LB |
| EAN or UPC | 781711270622 |

