Boston Gear's 200 Series Optimount® combines the unique benefits of a shaft mount gear drive but also the flexibility of a base mounted reducer. Because of its precision machined external surfaces, the 200 Series can be integrated directly into an OEM piece of equipment or, with the addition of an output shaft kit and horizontal/vertical base, be converted to a parallel shaft base mounted gear drive.
Output Bore Shaft Dia.
1.938 in
Ratio
24:1
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Output Shaft
Hollow
Series
200
Output Torque Rating Range [Min]
3000 lb-in, 350 Nm
Standard
AGMA Service Class I
Assembly Type
V1
Output Torque
3175 lb-in
Rated Efficiency
96%
Base Mounting Attachment
Vertical Base
Style
Vertical Base No Input Flange
Output Speed
73 rpm
Input Motor HP
5
Input Power Rating
3.83 hp, 2.856 kW
Weight
124.1 LB
EAN or UPC
191191914709
We're here for you
with Service Centers across the country - We have your back