Boston Gear's 200 Series Optimount® combines the unique benefits of a shaft mount gear drive but also the flexibility of a base mounted reducer. Because of its precision machined external surfaces, the 200 Series can be integrated directly into an OEM piece of equipment or, with the addition of an output shaft kit and horizontal/vertical base, be converted to a parallel shaft base mounted gear drive.
Series
200
Base Mounting Attachment
Horizontal Base Mount
Output Torque Rating Range [Min]
5000 lb-in, 550 Nm
Output Torque Rating Range [Max]
5999 lb-in, 649 Nm
Rated Efficiency
96%
Output Bore Shaft Dia.
2.188 in
Output Torque
5478 lb-in
Assembly Type
H2
Ratio
24:1
Standard
AGMA Service Class I
Output Speed
73 rpm
Input Motor HP
7 1/2
Output Shaft
Hollow
Style
Horizontal Base No Input Flange
Input Power Rating
6.61 hp, 4.929 kW
Weight
194.1 LB
EAN or UPC
194208018650
We're here for you
with Service Centers across the country - We have your back