- Series 2500 Single Cup
- 2 3/4" OD x 3/4" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
| I.D. | N/A |
| Cup Width | 3/4 in |
| Bearing Type | Single Cup |
| Cone Width | N/A |
| Enclosure | N/A |
| Tolerance | Standard |
| O.D. Type | Straight |
| Series | 2500 |
| O.D. | 2.75 in |
| Origin | Cups |
| Cup Type | Single Cup |
| Housing Fillet Radius [Max] | 0.05 in |
| Material | Steel |
| Weight | 0.361 LB |
| EAN or UPC | 781711270141 |

