- 25 Chain, 72 Tooth, 0.5 in Bore, No Keyway
features
- Quality design
- Superior fatigue resistance
- Long operational life
- 1/4-20 setscrews
compliances
- 0
| Chain No. | 25 |
| Pitch Diameter | 5.731 in |
| Hub Length Thru | 0.64 in |
| No. of Strands Across | 1 |
| Keyway | No Keyway |
| Inch/Metric | Inch |
| Length Through Bore | 0.75 in |
| Outside Dia. | 5.876 in |
| Chain Pitch | 0.250 in |
| Material | Steel |
| Width Across Teeth | 0.11 in |
| Hub Dia. | 2 in |
| Finished Bore | 0.500 in - 1/2 in |
| No. of Teeth | 72 |
| Sprocket Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.751 LB |
| EAN or UPC | 781711582572 |

