- Two Piece Split Collar
- 1 in ID x 2 1/8 in OD x 3/4 in Wide
- Nylon, No Finish
features
- Nylon material
- Stainless steel hardware
- Recessed clamping screws
compliances
- 0
| Inch/Metric | Inch |
| O.D. | 2.125 in - 2 1/8 in |
| I.D. | 1.000 in - 1 in |
| Collar Style | Two Piece - Split |
| Finish | None |
| Material | Nylon |
| Recessed Screw | Yes |
| Weight | 0.1 LB |
| EAN or UPC | 781711387962 |

