- Two Piece Split Collar
- 2 in ID x 3 3/8 in OD x 15/16 in Wide
- Nylon, No Finish
features
- Nylon material
- Stainless steel hardware
- Recessed clamping screws
compliances
- 0
| Inch/Metric | Inch |
| I.D. | 2.000 in - 2 in |
| Finish | None |
| Recessed Screw | Yes |
| O.D. | 3.375 in - 3 3/8 in |
| Collar Style | Two Piece - Split |
| Material | Nylon |
| Weight | 0.255 LB |
| EAN or UPC | 781711388013 |

