- Two Piece Split Collar
- 1 1/16 in ID x 2 in OD x 1/2 in Wide
- Steel, Black Oxide Finish
features
- Convenient setting, adjusting and removal
- Completely recessed screw head
- Low carbon steel, black oxide finish
compliances
- 0
| Inch/Metric | Inch |
| I.D. | 1.063 in - 1 1/16 in |
| Finish | Black Oxide |
| O.D. | 2.000 in - 2 in |
| Recessed Screw | Yes |
| Material | Steel |
| Collar Style | Two Piece - Split |
| Weight | 0.321 LB |
| EAN or UPC | 781711491560 |

